JAZA10U 5.5 Electronic Rice Cooker/Food Steamer
- Mfr # JAZA10U
- Zoro # G303903814
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.06 qt
Depth
9.7 in
Height
10.3 in
Features
Keep Warm Function, Non-stick Coating; Steaming Functionality
Width
10.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JAZA10U
- Zoro #
- G303903814
- UPC #
- 785830021844
- Country of Origin
- China
Dimensions
- Depth
- 9.7 in
- Height
- 10.3 in
- Width
- 10.2 in
Details
- Item
- Multipurpose Cooker
- Capacity
- 1.06 qt
- Features
- Keep Warm Function, Non-stick Coating; Steaming Functionality
- Maximum Power
- 500 W
- Number of Cups
- 5
Description
The TIGER Electronic Rice Cooker/Food Steamer combines the convenience of mistake proof rice cooking with the steaming of a variety of vegetables seafood poultry and many other foods in a single kitchen counter top appliance. The sleek modern design blends in with any kitchen decor and the locking top seals in flavor and nutritional elements often lost through other cooking methods. A single control button cooks food to perfection and then automatically switches to a warming mode until it is ready to be served. Electronic controlled heating produces perfectly cooked rice. High quality double walled construction with locking top to seal in flavor. Special keep-warm heating elements (in the lid and in body) keeps rice warm for up to 12 hours without drying or burning. Includes measuring cup spatula cooking and steaming pans - everything necessary to make tasty rice dishes as well as other foods. 5.5 or 10 cups dry rice capacity makes up to 11 or 20 cups of cooked rice. Water level marks on inner surface of rice cooking bowl indicates the correct amount of water to be added. Indicator lights show whether cooking or warming mode is in use. Non-stick PTFE coated rice/steam cooking pan make clean-up easy. Integrated carrying handle provides safe and easy moving. Retractable power cord reduces counter top clutter and stays attached for easy storage. Removable PTFE non-stick rice cooker bowl. Removable steamer tray. Removable/sa inner lid. Detachable moisture collector. 180ml (approx. 6 oz.) rice measuring cup. Spatula/scoop. Scoop holder (attaches to side of cooking unit). 53 inch retractable power cord with polarized plug. Instruction booklet. Weight : 6.55 lbs. Measurement: 11.25"w x 11.25"h x 11"d
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.