Shop TIGER
See all product information
Create Account
JNP-S55U Rice Cooker 3 Cup Huy
- Mfr # JNP-S55U
- Zoro # G004019340
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Capacity
18.26 fl oz
Features
Keep Warm Function, Non-stick Coating; Steaming Functionality
Height
8.8 in
Includes
Measuring Cup, Spatula
Depth
8.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JNP-S55U
- Zoro #
- G004019340
- UPC #
- 785830024272
- Country of Origin
- China
Dimensions
- Height
- 8.8 in
- Depth
- 8.7 in
- Width
- 9.1 in
Details
- Item
- Multipurpose Cooker
- Capacity
- 18.26 fl oz
- Features
- Keep Warm Function, Non-stick Coating; Steaming Functionality
- Includes
- Measuring Cup, Spatula
- Number of Cups
- 3
- Maximum Power
- 305 W
- Series
- JNP
Description
Our fully equipped factory, with the most updated equipment, has come out with products which uphold the highest quality, value and standard. For this reason, we have gained the confidence of our customers. Examples are the "micro processor board inserting machine" that enables the maximum use of electronics and automatic mass production system for stainless steel vacuum bottles. The latest production facilities have contributed greatly in production rationalization and reduction in power. Although the facility is advanced in modern technology, some parts are still manually processed by human hands. The philosophy of Tiger is not only for mass production or convenience of products, but for every effort towards "beauty", "joy", "enjoyment", and "warmth". Programmable microcomputer controlled cooking ensures perfectly cooked rice every time. High quality double wall construction with locking top to seal in flavor. Special keep-warm heating elements (in the lid and in body) keep rice warm for up to 12 hours. Soft Touch control panel has a built-in 24 hour clock and buttons for reheating as well as cooking.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.