
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE-61011
Zoro #
G114919943
UPC #
819039024914
Country of Origin
China
Dimensions
Height
0.30 in
Length
1.33 in
Width
2.07 in
Details
Material
Plastic
Color
Black
Includes
Tile Pro
Features
Life360 Tile Pro (2024) - Powerful Bluetooth Tracker, Key Finder and Item Locator for Keys, Bags and More. Both iOS and Android Compatible. Phone Finder. 1-Pack (Black)
Description
Pro is a powerful tracker for keys, backpacks, and purses. Water-resistant with an up to 400 ft. Bluetooth range, our loudest ring and up to 1-year replaceable battery, Pro easily attaches to anything you need to keep track of regularly. Just open the free Tile or Life360 apps and tap Find to locate your stuff. You can also double press the button on your Pro to ring and find your phone.
- •Our most powerful tracker - Protect lost or stolen stuff and make family life easier. Attach to valuables like car keys, golf bags and camera gear.
- •Stay safe with SOS - Discreetly trigger an SOS alert to your loved ones in unsafe situations.
- •Find your things - Ring your misplaced Tile, or track it down in the free app.
- •Find your phone - Phone hiding under a cushion? Use your Tile to make it ring even when silenced.
- •Use with Life360 - Add your Tiles to Life360 the #1 family connection and safety app to see everything and everyone on the same map.
- •Works with iOS® and AndroidTM - The free Tile app works for all households and individuals.
- •Tech specs - 500-foot / 150m Bluetooth range. 1-year replaceable battery. Water resistant (IP68 rated).
- •Give the gift of finding - Tile is an easy and functional gift for family and friends.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.