
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RE-65012
Zoro #
G914919945
UPC #
819039025287
Country of Origin
China
Dimensions
Height
0.29 in
Length
1.47 in
Width
1.47 in
Details
Material
Plastic
Color
Black
Features
Life360 Tile Starter Pack (2024) - Bluetooth Trackers and Item Finders for Keys, Wallets & More. Both iOS and Android Compatible. Phone Finder. 2-Pack (Black Mate/Slim)
Includes
1 Tile Mate, 1 Tile Slim
Description
A versaTile by Life360 Mate for keys, a thin Slim slides into your wallet and a small Sticker sticks to your remote. Or attach them to whatever you need to keep track of. All Tile by Life360s are water-resistant. Just open the free Tile by Life360 app and tap Find to locate your stuff. You can also double press the button on any Tile by Life360 to ring and find your phone.
- •Our favorite pairing - Use the Tile Mate and Slim for your keys, wallet, bags, and more. Protect lost or stolen stuff and make family life easier.
- •Stay safe with SOS - Discreetly trigger an SOS alert to your loved ones in unsafe situations.
- •Find your things - Ring your misplaced Tile, or track it down in the free app.
- •Find your phone - Phone hiding under a cushion? Use your Tile to make it ring even when silenced.
- •Use with Life360 - Add your Tiles to Life360 the #1 family connection and safety app to see everything and everyone on the same map.
- •Works with iOS® and AndroidTM - The free Tile app works for all households and individuals.
- •Tech specs - 350-foot / 105m Bluetooth range. Up to 3-year battery. Water resistant (IP68 rated).
- •Give the gift of finding - Tile is an easy and functional gift for family and friends.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.