Grout, Beige, 11 lb, 24 hr Full Cure Time, 16 sq ft at 1/2 in

  • Mfr # EEEVOTRV0005

  • Zoro # G016282701


product price:  $90.29
/ea
Free Shipping & Returns

Key Features

Maximum Application Temperature
73 Degrees F
Application
Grouting
Working Time
1 hr
Mixing Ratio+1
1:1
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EEEVOTRV0005
Zoro #
G016282701
UPC #
850067528210
Country of Origin
Italy

Dimensions

Container Size
11 lb

Details

Maximum Application Temperature
73 Degrees F
Application
Grouting
Working Time
1 hr
Mixing Ratio+1
1:1
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
Standards
ISO 14040, UNI EN ISO 14025:2010
Finishing Features
Stainable
Mortar Base
Epoxy Resin
Product Form
Putty
Minimum Performance Temperature
50 Degrees F
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
Maximum Performance Temperature
86 Degrees F
Minimum Application Temperature
64 Degrees F
Environment
Indoor/Outdoor
Container Type
Pail
Mortar Type
N
Coverage
16 sq ft @ 1/2 in
Series
EpoxyÉlite EVO
Full Cure Time
24 hr
Color
Beige
Item
Grout

Description

Grout, Product Form Putty, Application Grouting, For Use On Surface Material Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools, Resistance Properties Chemical Resistant, Impact Resistant, Water Resistant, Mortar Type N, Coverage 16 sq ft @ 1/2 in, Container Size 11 lb, Container Type Pail, Working Time 1 hr, Full Cure Time 24 hr, Mixing Ratio 1:1, Color Beige, Environment Indoor/Outdoor, Finishing Features Stainable, Maximum Application Temperature 73 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.