Grout, Dark Gray, 11 lb, 24 hr Full Cure Time, 16 sq ft at 1/2 in
Mfr # TMPEEEVO003
Zoro # G516282713
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Color
Dark Gray
Container Type
Pail
Maximum Application Temperature
73 Degrees F
Environment
Indoor/Outdoor
Finishing Features
Stainable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TMPEEEVO003
Zoro #
G516282713
UPC #
850065581446
Country of Origin
Italy
Dimensions
Container Size
11 lb
Details
Item
Grout
Color
Dark Gray
Container Type
Pail
Maximum Application Temperature
73 Degrees F
Environment
Indoor/Outdoor
Finishing Features
Stainable
Working Time
1 hr
Minimum Application Temperature
64 Degrees F
Mortar Type
N
Mixing Ratio+1
1:1
Product Form
Putty
Mortar Base
Epoxy Resin
Full Cure Time
24 hr
Minimum Performance Temperature
50 Degrees F
Application
Grouting
Coverage
16 sq ft @ 1/2 in
Series
EpoxyÉlite EVO
Maximum Performance Temperature
86 Degrees F
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
Standards
ISO 14040, UNI EN ISO 14025:2010
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
Description
Grout, Product Form Putty, Application Grouting, For Use On Surface Material Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools, Resistance Properties Chemical Resistant, Impact Resistant, Water Resistant, Mortar Type N, Coverage 16 sq ft @ 1/2 in, Container Size 11 lb, Container Type Pail, Working Time 1 hr, Full Cure Time 24 hr, Mixing Ratio 1:1, Color Dark Gray, Environment Indoor/Outdoor, Finishing Features Stainable, Maximum Application Temperature 73 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.