Grout, Gray, 11 lb, 24 hr Full Cure Time, 16 sq ft at 1/2 in

  • Mfr # EEEVOGRE0005

  • Zoro # G316282692


product price:  $96.89
/ea
Free Shipping & Returns

Key Features

Series
EpoxyÉlite EVO
Product Form
Putty
Full Cure Time
24 hr
Coverage
16 sq ft @ 1/2 in
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EEEVOGRE0005
Zoro #
G316282692
UPC #
850067528203
Country of Origin
Italy

Dimensions

Container Size
11 lb

Details

Series
EpoxyÉlite EVO
Product Form
Putty
Full Cure Time
24 hr
Coverage
16 sq ft @ 1/2 in
Item
Grout
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
Working Time
1 hr
Application
Grouting
Standards
ISO 14040, UNI EN ISO 14025:2010
Mortar Type
N
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
Color
Gray
Mixing Ratio+1
1:1
Maximum Application Temperature
73 Degrees F
Maximum Performance Temperature
86 Degrees F
Mortar Base
Epoxy Resin
Container Type
Pail
Minimum Application Temperature
64 Degrees F
Finishing Features
Stainable
Minimum Performance Temperature
50 Degrees F
Environment
Indoor/Outdoor

Description

Grout, Product Form Putty, Application Grouting, For Use On Surface Material Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools, Resistance Properties Chemical Resistant, Impact Resistant, Water Resistant, Mortar Type N, Coverage 16 sq ft @ 1/2 in, Container Size 11 lb, Container Type Pail, Working Time 1 hr, Full Cure Time 24 hr, Mixing Ratio 1:1, Color Gray, Environment Indoor/Outdoor, Finishing Features Stainable, Maximum Application Temperature 73 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.