Grout, Light Gray, 6 lb, 24 hr Full Cure Time, 8 sq ft at 1/2 in
Mfr # 105 2.5kg-5.5lb
Zoro # G216282730
product price:Â $66.59
/eaKey Features
Minimum Performance Temperature
64 Degrees F
Maximum Performance Temperature
73 Degrees F
Container Type
Pail
Full Cure Time
24 hr
Series
Starlike Evo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105 2.5kg-5.5lb
Zoro #
G216282730
UPC #
895502001484
Country of Origin
Italy
Dimensions
Container Size
6 lb
Details
Minimum Performance Temperature
64 Degrees F
Maximum Performance Temperature
73 Degrees F
Container Type
Pail
Full Cure Time
24 hr
Series
Starlike Evo
Product Form
Putty
Item
Grout
Resistance Properties
Crack Resistant, Waterproof
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
Standards
EN 12003, EN 12004, EN 12808-2, EN 12808-3, EN 12808-4, EN 12808-5, EN 1308, EN 1346, EN 13888
Maximum Application Temperature
86 Degrees F
Mortar Type
N
Coverage
8 sq ft @ 1/2 in
Minimum Application Temperature
50 Degrees F
Color
Light Gray
Working Time
1 hr
Application
Grouting
Mixing Ratio+1
1:1
Mortar Base
Acid-Resistant Epoxy
Environment
Indoor/Outdoor
Finishing Features
Stainable
Description
Grout, Product Form Putty, Application Grouting, For Use On Surface Material Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools, Resistance Properties Crack Resistant, Waterproof, Mortar Type N, Coverage 8 sq ft @ 1/2 in, Container Size 6 lb, Container Type Pail, Working Time 1 hr, Full Cure Time 24 hr, Mixing Ratio 1:1, Color Light Gray, Environment Indoor/Outdoor, Finishing Features Stainable, Maximum Application Temperature 86 Degrees F, Maximum Performance Temperature 73 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.