Grout, Silver, 11 lb, 24 hr Full Cure Time, 16 sq ft at 1/2 in
Mfr # EEEVOGPR0005
Zoro # G316282722
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Mortar Type
N
Minimum Application Temperature
64 Degrees F
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
Coverage
16 sq ft @ 1/2 in
Finishing Features
Stainable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EEEVOGPR0005
Zoro #
G316282722
UPC #
850067528234
Country of Origin
Italy
Dimensions
Container Size
11 lb
Details
Mortar Type
N
Minimum Application Temperature
64 Degrees F
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
Coverage
16 sq ft @ 1/2 in
Finishing Features
Stainable
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
Full Cure Time
24 hr
Color
Silver
Product Form
Putty
Environment
Indoor/Outdoor
Item
Grout
Working Time
1 hr
Mortar Base
Epoxy Resin
Series
EpoxyÉlite EVO
Maximum Application Temperature
73 Degrees F
Mixing Ratio+1
1:1
Maximum Performance Temperature
86 Degrees F
Standards
ISO 14040, UNI EN ISO 14025:2010
Container Type
Pail
Application
Grouting
Minimum Performance Temperature
50 Degrees F
Description
Grout, Product Form Putty, Application Grouting, For Use On Surface Material Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools, Resistance Properties Chemical Resistant, Impact Resistant, Water Resistant, Mortar Type N, Coverage 16 sq ft @ 1/2 in, Container Size 11 lb, Container Type Pail, Working Time 1 hr, Full Cure Time 24 hr, Mixing Ratio 1:1, Color Silver, Environment Indoor/Outdoor, Finishing Features Stainable, Maximum Application Temperature 73 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.