Grout, White, 11 lb, 24 hr Full Cure Time, 16 sq ft at 1/2 in
Mfr # PWRGPRMXB0005
Zoro # G516282652
product price:Â $93.19
/ea
Free Shipping & Returns
Key Features
Environment
Indoor/Outdoor
Maximum Application Temperature
86 Degrees F
Product Form
Putty
Application
Grouting
Resistance Properties
Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PWRGPRMXB0005
Zoro #
G516282652
UPC #
8052283885517
Country of Origin
Italy
Dimensions
Container Size
11 lb
Details
Environment
Indoor/Outdoor
Maximum Application Temperature
86 Degrees F
Product Form
Putty
Application
Grouting
Resistance Properties
Chemical Resistant
Series
Litoelastic EVO
Mortar Base
Synthetic Epoxy-Polyurethane Resins
Item
Grout
Standards
EN 12004, ISO 13007
Coverage
16 sq ft @ 1/2 in
Container Type
Pail
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
Mixing Ratio+1
1:1
Mortar Type
N
Color
White
Maximum Performance Temperature
212 Degrees F
Working Time
1 hr
Full Cure Time
24 hr
Minimum Application Temperature
50 Degrees F
Minimum Performance Temperature
-40 Degrees F
Description
Grout, Product Form Putty, Application Grouting, For Use On Surface Material Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools, Resistance Properties Chemical Resistant, Mortar Type N, Coverage 16 sq ft @ 1/2 in, Container Size 11 lb, Container Type Pail, Working Time 1 hr, Full Cure Time 24 hr, Mixing Ratio 1:1, Color White, Environment Indoor/Outdoor, Maximum Application Temperature 86 Degrees F, Maximum Performance Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.