Grout, White, 11 lb, 24 hr Full Cure Time, 16 sq ft at 1/2 in

  • Mfr # TMPEEEVO001

  • Zoro # G716282704


product price:  $95.39
/ea
Free Shipping & Returns

Key Features

Maximum Application Temperature
73 Degrees F
Mortar Base
Epoxy Resin
Standards
ISO 14040, UNI EN ISO 14025:2010
Environment
Indoor/Outdoor
Container Size
11 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMPEEEVO001
Zoro #
G716282704
UPC #
850065581422
Country of Origin
Italy

Dimensions

Container Size
11 lb

Details

Maximum Application Temperature
73 Degrees F
Mortar Base
Epoxy Resin
Standards
ISO 14040, UNI EN ISO 14025:2010
Environment
Indoor/Outdoor
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
Finishing Features
Stainable
Application
Grouting
Working Time
1 hr
Maximum Performance Temperature
86 Degrees F
Minimum Application Temperature
64 Degrees F
Mixing Ratio+1
1:1
Item
Grout
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
Series
EpoxyÉlite EVO
Minimum Performance Temperature
50 Degrees F
Full Cure Time
24 hr
Coverage
16 sq ft @ 1/2 in
Color
White
Product Form
Putty
Container Type
Pail
Mortar Type
N

Description

Grout, Product Form Putty, Application Grouting, For Use On Surface Material Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools, Resistance Properties Chemical Resistant, Impact Resistant, Water Resistant, Mortar Type N, Coverage 16 sq ft @ 1/2 in, Container Size 11 lb, Container Type Pail, Working Time 1 hr, Full Cure Time 24 hr, Mixing Ratio 1:1, Color White, Environment Indoor/Outdoor, Finishing Features Stainable, Maximum Application Temperature 73 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.