Grout, White, 6 lb, 24 hr Full Cure Time, 8 sq ft at 1/2 in
Mfr # 100 2.5kg-5.5lb
Zoro # G416282738
product price:Â $71.29
/eaKey Features
Container Type
Pail
Product Form
Putty
Series
Starlike Evo
Maximum Application Temperature
86 Degrees F
Finishing Features
Stainable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100 2.5kg-5.5lb
Zoro #
G416282738
UPC #
858712005994
Country of Origin
Italy
Dimensions
Container Size
6 lb
Details
Container Type
Pail
Product Form
Putty
Series
Starlike Evo
Maximum Application Temperature
86 Degrees F
Finishing Features
Stainable
Mortar Base
Acid-Resistant Epoxy
Working Time
1 hr
Standards
EN 12003, EN 12004, EN 12808-2, EN 12808-3, EN 12808-4, EN 12808-5, EN 1308, EN 1346, EN 13888
Application
Grouting
Maximum Performance Temperature
73 Degrees F
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
Item
Grout
Mortar Type
N
Resistance Properties
Crack Resistant, Waterproof
Minimum Performance Temperature
64 Degrees F
Minimum Application Temperature
50 Degrees F
Color
White
Coverage
8 sq ft @ 1/2 in
Environment
Indoor/Outdoor
Full Cure Time
24 hr
Mixing Ratio+1
1:1
Description
Grout, Product Form Putty, Application Grouting, For Use On Surface Material Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools, Resistance Properties Crack Resistant, Waterproof, Mortar Type N, Coverage 8 sq ft @ 1/2 in, Container Size 6 lb, Container Type Pail, Working Time 1 hr, Full Cure Time 24 hr, Mixing Ratio 1:1, Color White, Environment Indoor/Outdoor, Finishing Features Stainable, Maximum Application Temperature 86 Degrees F, Maximum Performance Temperature 73 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.