This item is Discontinued.

Tile Redi 30x60" Single Curb Shower Base, Center Drain, Polyurethane 3060CSPVC-13-2-4

30x60" Single Curb Shower Base, Center Drain, Polyurethane (Discontinued)

  • Mfr # 3060CSPVC-13-2-4
  • Zoro # G8370582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3060CSPVC-13-2-4
Zoro #
G8370582
UPC #
813195011924
Country of Origin
United States

Dimensions

Width (In.)
60 in
Height (In.)
7 in
Depth (In.)
30 in
Size (In.)
30 x 60
Base Height
6 1/4 in
Base Depth
30 in
Manufacturers Warranty Length
Lifetime
Threshold Height
3 3/4 in
Base Width
60 in
Base Size
60 in x 30 in

Details

Item
Shower Base
Mounting Type
Floor
Type
Center Drain
Material of Construction
Polyurethane
Flow (GPM)
55
Includes
(1) 9 lb Package Redi Poxy Epoxy Adhesive, Round Stainless Drain Plate
Rough-In (In.)
30 x 60
Connection
2 in
Standards
ANSI Z124.1-95, ANSI Z124.2-95, ASTM F462-79, B45.0-02, B45.5-02, ICC/ANSI A117.1.98, UL Listed
Features
One-Piece, Pre-Pitched Shower Pan with Integrated Curb, Splash Walls, and 2 in PVC Drain, Ready-To-Tile, Tile Set Directly on Shower Pan Surface, Fast and Easy Installation, Leak Proof
Drain Location
Center
Drain Connection
2 in
Threshold Style
Single
Floor Material
Polyurethane
Shower Base Type
Shower Base
Color
Gray
Rough-In
13 in x 30 in
Floor Shape
Rectangle
Series
Redi Base

Description

Shower Base, Base Height 6 1/4 in, Base Size 60 in x 30 in, Gray, Drain Connection 2 in, Drain Location Center, Floor Material Polyurethane, Floor Shape Rectangle, Tile Redi, Rough-In 13 in x 30 in, Redi Base Series, Shower Base, Threshold Height 3 3/4 in, Threshold Style Single

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.