This item is Discontinued.

Tile Redi 36x36" Triple Curb Shower Base, Center Drain 3636CDT-PVC

36x36" Triple Curb Shower Base, Center Drain (Discontinued)

  • Mfr # 3636CDT-PVC
  • Zoro # G8175343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3636CDT-PVC
Zoro #
G8175343
UPC #
813195011238
Country of Origin
United States

Dimensions

Depth (In.)
36 in
Size (In.)
36 x 36
Height (In.)
7 in
Width (In.)
36 in
Manufacturers Warranty Length
Lifetime
Base Depth
36 in
Threshold Height
4 1/2 in
Base Height
7 in
Base Size
36 in x 36 in
Base Width
36 in
Threshold Width
4 1/2 in

Details

Item
Shower Base
Mounting Type
Floor
Type
Center Drain
Flow (GPM)
55
Includes
(1) 9 lb Package Redi Poxy Epoxy Adhesive, Round Stainless Drain Plate
Connection
2 in
Material of Construction
Polyurethane
Standards
ANSI Z124.1-95, ANSI Z124.2-95, ASTM F462-79, B45.0-02, B45.5-02, ICC/ANSI A117.1.98, UL Listed
Rough-In (In.)
36 x 36
Floor Shape
Square
Features
One-Piece, Pre-Pitched Shower Pan with Integrated Curb, Splash Walls, and 2 in PVC Drain, Ready-To-Tile, Tile Set Directly on Shower Pan Surface, Fast and Easy Installation, Leak Proof
Color
Gray
Drain Location
Center
Drain Connection
2 in
Rough-In
16 in x 18 in
Shower Base Type
Shower Base
Floor Material
Polyurethane
Threshold Style
Triple
Series
Redi Base

Description

Shower Base, Base Height 7 in, Base Size 36 in x 36 in, Gray, Drain Connection 2 in, Drain Location Center, Floor Material Polyurethane, Floor Shape Square, Tile Redi, Rough-In 16 in x 18 in, Redi Base Series, Shower Base, Threshold Height 4 1/2 in, Threshold Style Triple, Threshold Width 4 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.