60771 Fold-Top Sandwich Bags; Clear - 6.5 x 5.5 in.
- Mfr # 60771
- Zoro # G003704735
product price:Â
$
57.49
/ea
Key Features
Bag Closure Type
Zipper
Bag Material
Plastic
Color
Clear
Width
6 1/2 in
Length
5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60771
- Zoro #
- G003704735
- UPC #
- 10012587607715
- Country of Origin
- United States
- Bag Closure Type
- Zipper
- Bag Material
- Plastic
- Color
- Clear
- Microwave Safe
- Yes
- Bag Item
- Food Bag
- Storage Container Style
- Box
- Bag Features
- Fold Lock Top
Dimensions
- Width
- 6 1/2 in
- Length
- 5-1/2 in
Description
Features
- Product Type - Bags-Fold Over Storage/Sandwich
- Application - Food, Small Parts
- Grade - Light-Duty
- Material - Plastic
- Closure - Fold Flap
- Color - Clear
- Size - 6.5 x 5.5 in.
- 180 per box
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.