Tillman
24X24 Dk Brwn Lth Waist Aprn
Mfr # 3824
Zoro # G0622021
Sold in multiples of 9 for $231.75
$231.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather and Cowhide Side Split
- Length 24"
- Size 24" x 24"
- Color Dark Brown
- Width 24"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Equalizer Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Gray Half-Frame, Smoke Lens (21297)
- RED KAP Mens Ss Navy Work Shirt No Pkts, L (SP26NV SS L)
- BDG Grey HPPE Cut Resistant Orange Sandy Nitrle Palm, Size XL (10) (99-1-9628-10)
- WEARWELL 26 ft. L x PVC, 1/4" Thick (701.14X3X26BK)
- TILLMAN 24X36 Grn Bib Apr (6236)
- TILLMAN 24X42 Dk Brwn Lth Bib Apron (3842)
- STEINER Welding Bib Apron, 24In L x 42In W (92166)
- CAIMAN Flame-Resistant Apron, Cotton, Navy, 36" L (3002-1)
- STEINER Welding Bib Apron, Leather, 36 x 24 In (12165)
- SELLSTROM Welding Bib, Leather, 5inL x 10inW (S21100)
- MAGID SparkGuard 27 x 44 FR 9 oz Split Leg Apron, SPL (18044-SPL-VE)
- Tillman Welding Aprons