
2X 50In Ack Jkt
Mfr # 82502X
Zoro # G3231980
product price: $613.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Fabric Weight
19 oz
Length
50″
Size
2X
Material
Aluminized Carbon Kevlar®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82502X
Zoro #
G3231980
UPC #
-
Country of Origin
United States
Dimensions
Length
50″
Size
2X
Details
Item
2X 50In Ack Jkt
Color
Silver
Fabric Weight
19 oz
Material
Aluminized Carbon Kevlar®
Heat Protection Type
radiant heat and molten metal splash
Description
2X 50In Ack Jkt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.