Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coveralls, 5XL, 36 in Inseam, FR-7A(R), Snaps

  • Mfr # 69005X

  • Zoro # G1378688


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
FR-7A(R)
Fabric Weight
9 oz
Inseam
36 in
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69005X
Zoro #
G1378688
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5XL
Maximum Waist Size
62 in
Maximum Chest Size
70 in
Minimum Waist Size
60 in
Minimum Chest Size
68 in

Details

Item
Coveralls
Color
Green
Material
FR-7A(R)
Fabric Weight
9 oz
Inseam
36 in
Gender
Unisex
Closure Type
Snaps
Standards
ASTM D6413-10, ASTM F1506
Number of Outside Pockets
4
Number of Pockets
6
Number of Inside Pockets
2
Passes ASTM F6413 Flame Test
D6413-10
Collar Style
Lay-Flat
High-Visibility
No
Heat Protection Type
Sparks

Description

Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Garment Type Coveralls, Gender Unisex, Heat Protection Type Sparks, High-Visibility No, Inseam 36 in, Material FR-7A(R), Maximum Chest Size 70 in, Maximum Waist Size 62 in, Minimum Chest Size 68 in, Minimum Waist Size 60 in, Number of Inside Pockets 2, Number of Outside Pockets 4, Passes ASTM F6413 Flame Test D6413-10, Size 5XL, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 6, Coveralls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.