Coated Gloves, Polyurethane, Palm, Not Rated Abrasion Level, Black, Xl 1 PR

  • Mfr # 1764XL

  • Zoro # G3615328


product price:  $1.75
/pr
Sold in multiples of 12 for $21.00

Key Features

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1764XL
Zoro #
G3615328
UPC #
608134176440
Country of Origin
China

Dimensions

Glove Size
Xl
Thickness
13 ga
Glove Length
10.5 in
Size
XL

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.