Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Protection Drivers Gloves, Grain Pigskin Leather Palm, Fleece Lining, Pearl, M

  • Mfr # 1412M

  • Zoro # G3136211


product price: $15.75
/pr
Sold in multiples of 12 for $189.00

Key Features

Color
Pearl
Palm Material
Grain Pigskin Leather
Lining
Fleece
Minimum Temperature
Not Rated
Back Material
Grain Pigskin Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1412M
Zoro #
G3136211
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Cold Protection Drivers Gloves
Color
Pearl
Palm Material
Grain Pigskin Leather
Lining
Fleece
Minimum Temperature
Not Rated
Back Material
Grain Pigskin Leather
Cut
Gunn
Thumb Style
Keystone
Cuff Style
Cinched Cuff

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.