Cold Protection Drivers Gloves, Grain Pigskin Leather Palm, Fleece Lining, Pearl, S
Mfr # 1412S
Zoro # G3136281
product price:Â $15.75
/pr
Sold in multiples of 12 for $189.00
Key Features
Color
Pearl
Palm Material
Grain Pigskin Leather
Lining
Fleece
Minimum Temperature
Not Rated
Thumb Style
Keystone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1412S
Zoro #
G3136281
UPC #
-
Country of Origin
China
Dimensions
Size
S
Details
Item
Cold Protection Drivers Gloves
Color
Pearl
Palm Material
Grain Pigskin Leather
Lining
Fleece
Minimum Temperature
Not Rated
Thumb Style
Keystone
Cut
Gunn
Back Material
Grain Pigskin Leather
Cuff Style
Cinched Cuff
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.