Coveralls, L, 34 in Inseam, FR-7A(R), Snaps
Mfr # 6900L
Zoro # G1378925
product price: $65.05
/eaKey Features
Color
Green
Material
FR-7A(R)
Fabric Weight
9 oz
Inseam
34 in
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6900L
Zoro #
G1378925
UPC #
-
Country of Origin
Mexico
Dimensions
Size
L
Minimum Waist Size
40 in
Maximum Chest Size
50 in
Minimum Chest Size
48 in
Maximum Waist Size
42 in
Details
Item
Coveralls
Color
Green
Material
FR-7A(R)
Fabric Weight
9 oz
Inseam
34 in
Gender
Unisex
Closure Type
Snaps
Standards
ASTM D6413-10, ASTM F1506
Number of Outside Pockets
4
Number of Pockets
6
High-Visibility
No
Collar Style
Lay-Flat
Number of Inside Pockets
2
Heat Protection Type
Sparks
Passes ASTM F6413 Flame Test
D6413-10
Description
Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Garment Type Coveralls, Gender Unisex, Heat Protection Type Sparks, High-Visibility No, Inseam 34 in, Material FR-7A(R), Maximum Chest Size 50 in, Maximum Waist Size 42 in, Minimum Chest Size 48 in, Minimum Waist Size 40 in, Number of Inside Pockets 2, Number of Outside Pockets 4, Passes ASTM F6413 Flame Test D6413-10, Size L, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 6, Coveralls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.