
Fire Cape, Cotton, Green, 4XL
Mfr # 62214X
Zoro # G1382711
product price: $35.99
/eaKey Features
Material
Cotton
Heat Protection Type
Flame-Resistance, Sparks, Welding
Color
Green
Garment Type
Cape Sleeve
Closure Type
Snaps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62214X
Zoro #
G1382711
UPC #
-
Country of Origin
Mexico
Dimensions
Size
4XL
Details
Item
Fire Cape
Material
Cotton
Heat Protection Type
Flame-Resistance, Sparks, Welding
Color
Green
Garment Type
Cape Sleeve
Closure Type
Snaps
Standards
ASTM D6413-10
Fabric Weight
9 oz
Description
Color Green, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Sparks, Welding, Cape Sleeve, Material Cotton, Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.