Shop All Welding Gloves
Tillman
Gloves, PR
Mfr # 1332L
Zoro # G1154759
product price: $26.19
/pr
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Back Material Goatskin
- Leather Color White
- Palm Style Para Aramid Lined
- Leather Palm Process Grain
- Waterproof No
Product Information
- Brand Tillman
- MFR # 1332L
- Zoro # G1154759
- UPC # 608134133207
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Cuff Length | 4 in |
Glove Size | L |
Details
Description
Gloves, Welding Glove Application MIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Arctic Series Thermal Impact GloveCut Level A5 (TRX546W-XL)
- OBERON ARC™ Series 15 KA Arc Flash Suppression Blankets 4x5 (ARCBKT-15KA-S)
- TILLMAN Gloves, PR (1155)
- QUEUE SOLUTIONS WallPro 400, Black, 13' Maroon Belt (WP400B-MN130)
- TILLMAN Gloves, PR, Glove Leather Grade: A (1332XL)
- TILLMAN Gloves, PR (1332M)
- TILLMAN Gloves, PR (13322X)
- TILLMAN MIG Welding Gloves, Deerskin Palm, L, PR (35L)
- TILLMAN MIG Welding Gloves, Cowhide Palm, M, PR (50M)
- TILLMAN Stick Welding Gloves, Elkskin Palm, S, PR (850S)
- STEINER INDUSTRIES MIG Welding Gloves, Cowhide Palm, XL, PR (0233CR-X)
- Tillman Welding Gloves