Heavy Duty MIG Welding Gloves, XL, Top Grain Cowhide Leather, Pearl, Unlined, Gauntlet Cuff, 12in L
Mfr # 1350XL
Zoro # G616311283
product price:Â $28.25
/ea
Sold in multiples of 12 for $339.00
Key Features
Cuff Style
Gauntlet
Palm Material
Cowhide
Thumb Style
Wing
Glove Liner Material
Unlined
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1350XL
Zoro #
G616311283
UPC #
608134135041
Country of Origin
China
Dimensions
Glove Size
XL
Details
Cuff Style
Gauntlet
Palm Material
Cowhide
Thumb Style
Wing
Glove Liner Material
Unlined
Description
Tillman MIG welding gloves heavy duty, series: 1350, extra-large, cowhide leather palm, top grain cowhide leather, pearl, wing thumb style, unlined lining, gauntlet cuff, 12 in length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.