Tillman
Hi-Vis Cold Protection Gloves, Thinsulate Lining, 2XL
Mfr # 14862X
Zoro # G1383746
Sold in multiples of 12 for $251.88
$251.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Lining Thinsulate
- Minimum Temperature Not Rated
Explore More Products
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, XL 1412XL
- TILLMAN Leather Gloves, Blue, Double Layer 14852X
- TILLMAN Cold Protection Gloves, Cotton/Foam Lining, XL 1578XLB
- TILLMAN Leather Gloves, Blue, Double Layer 1485M
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, L 1419L
- TILLMAN Hi-Vis Cold Protection Gloves, Thinsulate Lining, XL 1486XL
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, S 1425-S
- TILLMAN Cold Protection Gloves, ColdBlock/Fleece Lining, M 1584M
- TILLMAN Cold Protection Gloves, ColdBlock/Fleece Lining, XL 1584XL
- CESTUS Work Gloves , HandMax Deep Winter #5025 PR 5025 L
- KINCO Cold Protection Gloves, Latex, S, Gray, PR 1790-S
- Tillman Gloves & Hand Protection