Zoro Homepage

Jacket, Cotton, snaps Closure, Hi-Viz Orange, Xl

  • Mfr # 6230DRTXL

  • Zoro # G1379640


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Size
Xl
Material
Cotton
Closure Type
snaps
Color
Hi-Viz Orange
Fits Chest Size
48" to 50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6230DRTXL
Zoro #
G1379640
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Xl
Fits Chest Size
48" to 50"
Length
30”

Details

Item
Jacket
Material
Cotton
Closure Type
snaps
Color
Hi-Viz Orange
Fabric Weight
9 oz
Standards
ASTM D6413-10

Description

Xl 30Inorange Jkt W/ Reflec Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.