
Leather Cape, 2XLarge, Bourbon Brown
Mfr # 724-32212X
Zoro # G322451952
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Stitching Material
Kevlar
Features
Accepts Tillman 14”, 20” or 24” leather bib
Size
2XL
Material
Premium Side Split Cowhide Leather
Garment Type
Cape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
724-32212X
Zoro #
G322451952
UPC #
608134322151
Country of Origin
China
Dimensions
Size
2XL
Details
Stitching Material
Kevlar
Item
Cape
Features
Accepts Tillman 14”, 20” or 24” leather bib
Material
Premium Side Split Cowhide Leather
Garment Type
Cape
Gender
Men's
Color
Bourbon Brown
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.