Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, S 1 PR

  • Mfr # 1435S

  • Zoro # G3593311


product price: $6.69
/pr
Sold in multiples of 12 for $80.28

Key Features

Glove Size
S
Minimum Temperature
Not Rated
Thumb Style
Keystone
Glove Liner Material
Unlined
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1435S
Zoro #
G3593311
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Item
Leather Gloves
Minimum Temperature
Not Rated
Thumb Style
Keystone
Glove Liner Material
Unlined
Leather Grade
Standard
Material
Goatskin

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.