This item is Discontinued.

Tillman Leather Welding Cape Sleeve, Brown, L 3821L

Leather Welding Cape Sleeve, Brown, L (Discontinued)

  • Mfr # 3821L
  • Zoro # G406427804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3821L
Zoro #
G406427804
UPC #
608134382100
Country of Origin
China

Dimensions

Size
L
Sleeve Length
10 in
Overall Length
10 in
Maximum Chest Size
46 in
Minimum Chest Size
44 in

Details

Item
Leather Welding Cape Sleeve
Material
Leather
Fabric Weight
2.6 lb
Color
Brown
Features
Raglan Sleeve Design for Easier Movement, Satin Lined Shoulder sewn with Dupont(TM) Kevlar(R) Thread Throughout
Standards
None
Leather Process
Split
Leather Grade
Premium
Number of Pockets
1
Heat Protection Type
Welding
Garment Type
Cape Sleeve
Product Type
Cape Sleeve
Includes Soapstone Pocket
Yes
Cuff Style
Open
Front Closure Type
Snaps
Back Closure Type
Open
Passes ASTM F6413 Flame Test
None
Includes Bib
No

Description

Back Closure Type Open, Color Brown, Cuff Style Open, Fabric Weight 2.6 lb, Features Raglan Sleeve Design for Easier Movement, Satin Lined Shoulder sewn with Dupont(TM) Kevlar(R) Thread Throughout, Front Closure Type Snaps, Garment Type Cape Sleeve, Heat Protection Type Welding, Includes Bib No, Includes Soapstone Pocket Yes, Leather Welding Cape Sleeve, Leather Grade Premium, Leather Process Split, Material Leather, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Number of Pockets 1

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.