Zoro Homepage

Md Grain Cowhd Wldrs Glv-Cd, PR

  • Mfr # 650M

  • Zoro # G0680806


product price: $27.99
/pr
Sold in multiples of 6 for $167.94

Key Features

Palm Material
Cowhide
Cuff Style
Straight
Glove Size
MD
Glove Back Material
Cotton/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650M
Zoro #
G0680806
UPC #
-
Country of Origin
China

Dimensions

Glove Size
MD

Details

Item
Md Grain Cowhd Wldrs Glv-Cd
Palm Material
Cowhide
Cuff Style
Straight
Glove Back Material
Cotton/Foam

Description

Md Grain Cowhd Wldrs Glv-Cd, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.