Tillman

Mechanics Gloves, M, Black/White, Spandex/Nylon


product price: $13.95
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/White
  • Application Warehouse Handling, Maintenance Work, Power Tool Handling
  • Palm Construction Leather
  • Back Material Spandex/Nylon
  • Lining Unlined
See all product information

Product Information

Details

Item Mechanics Gloves
Color Black/White
Application Warehouse Handling, Maintenance Work, Power Tool Handling
Palm Construction Leather
Back Material Spandex/Nylon
Lining Unlined
Finger Style Full Finger
Closure Type hook-and-loop
Thumb Style Wing
ANSI/ISEA Abrasion Level 0
Palm Material Goatskin
Stitching Material Cotton
Cuff Elastic
Minimum Temperature Not Rated

Description

Mechanics Gloves, Palm Material Goatskin, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.