Tillman
MIG Welding Gloves, Cowhide Palm, S, PR
Mfr # 1355S
Zoro # G3136071
Sold in multiples of 24 for $393.36
$393.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Unlined Palm/Foam Back
- Application MIG
- Cuff Style Cotton/Foam
- Glove Back Material Wool
- Palm Material Cowhide
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (14841)
- SIGNMISSION OSHA Danger, Diesel Fuel No Smoking No Open Flames, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-2364)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688B)
- CELESTE STEIN Celeste Stein CMPS-1613 8-15 mmHg Megan Therapeutic Compression Sock - Women (CMPS-1613)
- TILLMAN Stick Welding Gloves, Pigskin Palm, S, PR (495S)
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR (42XL)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (32KL)
- TILLMAN Stick Welding Gloves, Elkskin Palm, L, PR (850L)
- TILLMAN Stick Welding Gloves, Elkskin Palm, L, PR (750L)
- TILLMAN MIG Welding Gloves, Deerskin Palm, XL, PR (35XL)
- WELLS LAMONT Welding Gloves, Cowhide Palm, L (Y1903L)
- Tillman Gloves & Hand Protection