Tillman
MIG Welding Gloves, Pigskin Palm, S, PR
- Mfr # 32S
- Zoro # G0636371
$16.35
/pr
Subtotal: $16.35
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Application MIG
- Leather Palm Material Pigskin
- Glove Back Material Pigskin
- Glove Leather Grade A
- Thumb Style Straight
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR 32M
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR 32L
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR 32XL
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR 1150L
- TILLMAN Stick Welding Gloves, Cowhide Palm, PR 1010B
- TILLMAN TIG Welding Gloves, Kidskin Palm, S, PR 24CS
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR 1270L
- TILLMAN TIG Welding Gloves, Kidskin Palm, XL, PR 44XL
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR 1250L
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, 3XL, PR ARCTIG-08-013
- TILLMAN TIG Welding Gloves, Goatskin Palm, XL, PR 1338XL
- Tillman Welding Gloves