Premium Grade General Purpose Gloves, Driver, Gunn Cut/Keystone Thumb Style, Medium, Pearl
Mfr # 1424M
Zoro # G416311506
product price: $27.19
/eaSold in multiples of 12 for $326.28
Key Features
Glove Materials
Cowhide leather
Glove Size
M
Color
Pearl
Cuff Style
Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1424M
Zoro #
G416311506
UPC #
608134142414
Country of Origin
China
Dimensions
Glove Size
M
Details
Glove Materials
Cowhide leather
Color
Pearl
Cuff Style
Rolled
Description
Tillman general purpose gloves, premium grade, series: 1424, driver's glove type, M, grain cowhide leather, pearl, gunn cut/keystone thumb style, unlined, Rolled cuff.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.