Stick Left Hand Only Welding Glove, Cowhide Palm, L
Mfr # 1050LL
Zoro # G3608538
product price: $10.19
/eaSold in multiples of 12 for $122.28
Key Features
Glove Size
L
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide
Glove Hand Style
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1050LL
Zoro #
G3608538
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Left Hand Only Welding Glove
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide
Glove Hand Style
Left
Description
Left Only 1050B, Hand Left
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.