Shop All Welding Gloves
Tillman
Stick Welding Gloves, Pigskin Palm, M, PR
Mfr # 495M
Zoro # G1383475
product price: $22.49
/pr
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Stick
- Cuff Style Straight
- Glove Back Material Pigskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 495M
- Zoro # G1383475
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 4 in |
Glove Length | 15" |
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Pigskin, Glove Back Material Pigskin, Glove Length 15 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Brown, Cuff Material Cowhide, Design Welders Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING High Visibility Vest, Class 3, L, Orange (U6155O-L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, 12PK (34-C232/XL)
- MAGID 1079 Leather Finger Guards, M, 50PK (1079-M)
- CONDOR Flammable Liquid Safety Cabinet, 18-1/8in (45AE84)
- TILLMAN Stick Welding Gloves, Pigskin Palm, S, PR (495S)
- TILLMAN Stick Welding Gloves, Pigskin Palm, XL, PR (495XL)
- TILLMAN Stick Welding Gloves, Pigskin Palm, L, PR (495L)
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR (32XL)
- TILLMAN MIG Welding Gloves, Deerskin Palm, M, PR (35M)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L (1350XLVM)
- TILLMAN TIG Welding Gloves, 24C Series, Premium Kidskin Palm, Straight Thumb, 4 in Gauntlet Cuff, White, L (24CL)
- Tillman Welding Gloves