Tillman

MIG Welding Gloves, Pigskin Palm, XL, PR


product price: $18.75
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Tan
  • Palm Material Pigskin
  • Glove Leather Grade A
  • Glove Cut Gunn - Full Back
  • Thumb Style Straight
See all product information

Product Information

Dimensions

Glove Size XL
Cuff Length 4 in

Details

Item Xl Hw Pigskin Mig-Cd
Color Tan
Palm Material Pigskin
Glove Leather Grade A
Glove Cut Gunn - Full Back
Thumb Style Straight
Glove Back Material Pigskin
Cuff Material Cowhide
Stitching Material Kevlar(R)
Leather Palm Process Grain
Includes Red Palm No
Includes Glide Patch No
Glove Features Oil Resistant, Water Resistant, Waterproof
Includes Padded Palm No
Glove Back Color Tan
Leather Glove Liner Type Unlined
Series 32
Brand and Series Tillman 32
Oil Resistant Yes
Max. Temp. 200 Degrees F
Insulated No
Cuff Style Straight
ANSI/ISEA Abrasion Level Not Tested
Includes Pinch Point Protection No
Palm Style Unlined
Glove Hand Style Left and Right
Cuff Color Brown
Includes Double Palm No
Includes ID Panel No
Touchscreen Compatible No
Reflective Backing No
Includes Pull Strap No
Waterproof Yes
Leather Grade Premium
Glove Liner Material Unlined
Glove Materials Pigskin
Water Resistant Yes
Thumb Sweat Wipe No
Leather Color Tan
Glove Construction Cut and Sewn
Rope Channel Reinforcement No
High-Visibility No

Description

Xl Hw Pigskin Mig-Cd, Welding Glove Application MIG, Glove Back Material Pigskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color Tan, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.