- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Gloves
- /
- Welding Gloves
- /
- TIG Left Hand Only Welding Glove, Kidskin Palm, L
Tillman
TIG Left Hand Only Welding Glove, Kidskin Palm, L
- Zoro #: G3608720
- Mfr #: 24CLL
Tap to zoom
Hover or click to zoom
$8.45
Must order in multiples of 24
- Application: TIG
- Leather Palm Material: Kidskin
- Glove Back Material: Kidskin
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $202.80
Tillman #24CLL Specifications
- Zoro #: G3608720
- Mfr #: 24CLL
- Item: Left Hand Only Welding Glove
- Application: TIG
- Leather Palm Material: Kidskin
- Glove Back Material: Kidskin
- Size: L
- Glove Leather Grade: A
- Thumb Style: Straight
- Cuff Material: Cowhide
- Lining Material: Unlined
- Leather Palm Type: Full-Grain
- Color: Pearl
- Hand: Left
- Design: Welders Glove
- Cuff: Gauntlet
- Welding Glove Application: TIG
- Glove Length: 13"
- Glove Cut: Gunn
- Stitching Material: Kevlar(R)
- Glove Size: L
- Glove Backing Material: Kidskin
- Country of Origin (subject to change): China
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Kidskin, Glove Back Material Kidskin, Glove Length 13 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family White, Cuff Gauntlet, Glove Size L, Hand Left Only, Color Pearl, Cuff Material Cowhide, Design Welders Glove
Reviews of Tillman #24CLL
Explore more
- TILLMAN TIG Right Hand Only Welding Glove, Kidskin Palm, L 24CLRHO
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR 32M
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR 1260
- TILLMAN Stick Left Hand Only Welding Glove, Cowhide Palm 1018LL
- BDG Welding Gloves, L, Gauntlet, PR 60-9-1942-L-K
- WATSON GLOVES Black Velvet Winter Welding Wool Lining-Large PR 9533W-L
- Tillman Gloves & Hand Protection