TIG Welding Gloves, Kidskin Palm, M, PR
- Mfr # 24DM
- Zoro # G3257926
product price:Â
$
22.15
/pr
Sold in multiples of 6Â prs for
$132.90
Key Features
Glove Size
M
Cuff Material
Kidskin
Application
TIG
Cuff Style
Straight
Glove Back Material
Kidskin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24DM
- Zoro #
- G3257926
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Cuff Length
- 14 in
Description
Welding Glove,TIG,M/8,PR, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color White, Cuff Material Kidskin, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.