Zoro Homepage

Welding Apron, Cotton, 9 oz, 36 in Length, Green, Universal

  • Mfr # 6336

  • Zoro # G3135721


product price: $18.15
/ea

Key Features

Material
Cotton
Length
36 in
Size
Universal
Color
Green
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336
Zoro #
G3135721
UPC #
-
Country of Origin
Mexico

Dimensions

Length
36 in
Size
Universal
Width
24 in

Details

Item
Welding Apron
Material
Cotton
Color
Green
Fabric Weight
9 oz
Closure Type
Snap Closure Leg Straps
Standards
ASTM D6413-10, ASTM F1506
Number of Pockets
0
Includes Sleeves
No
Garment Type
Apron
Stitching Material
Cotton
Leg Closure
Adjustable Strap
Heat Protection Type
Sparks
Passes ASTM F6413 Flame Test
D6413-10
Includes Grommets
No
Adjustable Locations
Neck, Waist
Apron Type
Split Leg Apron
Waist Closure
Adjustable Strap
Neck Closure Type
Adjustable Strap

Description

Adjustable Locations Neck, Waist, Apron Type Split Leg Apron, Color Green, Fabric Weight 9 oz, Heat Protection Type Sparks, Includes Grommets No, Includes Sleeves No, Leg Closure Adjustable Strap, Length 36 in, Material Cotton, Neck Closure Adjustable Strap, Number of Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size Universal, Standards ASTM D6413-10, ASTM F1506, Stitching Material Cotton, Waist Closure Adjustable Strap, Width 24 in, Welding Apron, Garment Type Apron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.