Welding Cape Sleeve, Leather, 4.45 lb, 20 inches Length, Brown, 4XL
Mfr # 3221204X
Zoro # G1378338
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Material
Leather
Length
20 inches
Color
Brown
Fabric Weight
4.45 lb
Garment Type
Cape Sleeve with Bib
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3221204X
Zoro #
G1378338
UPC #
-
Country of Origin
China
Dimensions
Length
20 inches
Size
4XL
Minimum Chest Size
60 in
Maximum Chest Size
62 in
Details
Item
Welding Cape Sleeve
Material
Leather
Color
Brown
Fabric Weight
4.45 lb
Garment Type
Cape Sleeve with Bib
Features
Protect Shoulder, Sleeves, Upper Chest
Number of Pockets
1
Front Closure Type
Button Snap
Heat Protection Type
Welding
Cuff Style
Elastic
Stitching Material
Kevlar(R)
Includes Soapstone Pocket
Yes
Back Closure Type
Buckle
Includes Bib
Yes
Apron Type
Cape Sleeve with Bib
Description
Back Closure Type Buckle, Color Brown, Cuff Style Elastic, Fabric Weight 4.45 lb, Features Protect Shoulder, Sleeves, Upper Chest, Front Closure Type Button Snap, Garment Type Cape Sleeve with Bib, Heat Protection Type Welding, Includes Bib Yes, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 62 in, Minimum Chest Size 60 in, Number of Pockets 1, Size 4XL, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.