
Welding Gloves, Cowhide, XL, 1 PR
Mfr # 52XL
Zoro # G1383378
product price: $37.85
/prSold in multiples of 6 for $227.10
Key Features
Glove Size
XL
Application
MIG
Glove Back Material
Cowhide
Palm Material
Cowhide
Minimum Temperature
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52XL
Zoro #
G1383378
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Cuff Length
4″
Details
Item
Welding Gloves
Application
MIG
Glove Back Material
Cowhide
Palm Material
Cowhide
Minimum Temperature
Not Rated
Thumb Style
Straight
Glove Liner Material
Cotton Fleece
Cuff Style
Cinch
Glove Leather Grade
Premium
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.