Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tilsatec Apron, Rhinoguard, Gray, 32 in, S TTP470

Apron, Rhinoguard, Gray, 32 in, S (Discontinued)

  • Mfr # TTP470
  • Zoro # G9467132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTP470
Zoro #
G9467132
UPC #
-
Country of Origin
Multiple

Dimensions

Named Size
S
Width
20 in
Overall Length
32 in
Size (Length x Width)
32 in x 20 in

Details

Item
Apron
Color
Gray
Material
Rhinoguard
Closure Type
Ties
ANSI/ISEA Abrasion Level
2
Seam Style
Serged Edge
ANSI/ISEA Puncture Level
5
Number of Pockets
0
ANSI/ISEA Cut Level
A5
Standards
ANSI 105-2011
Features
Extreme Levels of Puncture, Cut, Liquid and Flame Resistance
Waist Closure
Ties
Water-Resistant
Yes
Application
Aerospace, Assembly, Automotive Industry, Construction, Glass Manufacturing, Metal Fabrication, Stamping, Utilities

Description

Apron, ANSI/ISEA Cut Level A5, Waist Closure Ties, Material Rhinoguard, Length 32 in, Width 20 in, Color Gray, Size S, Standards ANSI 105-2011, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Puncture Level 5, Application Aerospace, Assembly, Automotive Industry, Construction, Glass Manufacturing, Metal Fabrication, Stamping, Utilities, Features Extreme Levels of Puncture, Cut, Liquid and Flame Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.