Tilsatec

Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 12PK


product price: $123.99
/pk 12, $10.33/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level 4
  • Glove Coating Material Polyurethane
  • Glove Coating Coverage Palm
  • Color Gray, White
  • Glove Coating Finish Smooth
See all product information

Product Information

Dimensions

Glove Size 10
Glove Length 9-3/5 in
Size- Numeric 10

Details

Item Coated Gloves
ANSI/ISEA Cut Level 4
Glove Coating Material Polyurethane
Glove Coating Coverage Palm
Color Gray, White
Glove Coating Finish Smooth
ANSI/ISEA Abrasion Level 4
Cuff Style Knit
ANSI Puncture Newtons 73
Finger Material Polyurethane
Suggested Use Environment Dry/Light Oil
Application Metal Fabrication, Automotive Assembly, White Goods Manufacturing, Electronics, Material Handling
ANSI/ISEA Puncture Level 3
Cut Resistant Yes
Palm Material Polyurethane
Coating Material Polyurethane
Thumb Style Wing
Puncture Resistant Yes
Weight Light
Finger Style Full
Glove Cut Clute
ANSI/ISEA Puncture Force 73 N
ANSI/ISEA Cut Level - 2011 4
ANSI/ISEA Cut Grams 2294
Silicone-Free No
Thickness 10 ga

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.