Cut-Resistant Coated Gloves, Cut Level A4 , Polyurethane , Smooth , 6 12 PK
Mfr # TTP030PU-060
Zoro # G4364109
product price: $128.99
/pk 12, $10.75/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray, White
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTP030PU-060
Zoro #
G4364109
UPC #
-
Country of Origin
China
Dimensions
Glove Size
6
Glove Length
7.75 in
Thickness
10 gaugeuge
Size - Numeric
6
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.