Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tilsatec Cut Resistant Gloves, A6 Cut Level, Cream/Gray, 8 TTP208-080

Cut Resistant Gloves, A6 Cut Level, Cream/Gray, 8 (Discontinued)

  • Mfr # TTP208-080
  • Zoro # G5223136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTP208-080
Zoro #
G5223136
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8
Glove Length
10-1/4"

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Color
Cream/Gray
ANSI/ISEA Abrasion Level
3
Standards
ANSI
Coating Material
Uncoated
Weight
Medium
Puncture Resistant
Yes
Cut Resistant
Yes
Palm Material
leather
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
ANSI Puncture Newtons
127
Glove Cut
Gunn
Application
Automotive Assembly, Metal Stamping Fabrication, Glass Handling, Lumber/forestry, Most Material Handling
Finger Style
Full
Lining
Rhino steel core cut resistant knit
ANSI/ISEA Puncture Force
100-149
ANSI/ISEA Puncture Level
4
Finger Material
Leather
Abrasion Resistant
Yes
ANSI/ISEA Abrasion Cycles
1000
ANSI/ISEA Cut Grams
3000-3999
ANSI/ISEA Cut Level (Coverage)
A6
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level 3, Standards ASTM, ANSI/ISEA, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.