Cut-Resistant Sleeve, 22", No Thumbhole
Mfr # TTP830-22-ES
Zoro # G7266586
product price: $4.79
/eaSold in multiples of 25 for $119.75
Key Features
ANSI/ISEA Cut Level
A4
Color
Gray, Yellow
Sleeve Material
Rhino Yarn
Standards
ANSI 105:2016
Anti-Static
Anti-Static Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTP830-22-ES
Zoro #
G7266586
UPC #
-
Country of Origin
United States
Dimensions
Sleeve Length
22 in
Details
Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A4
Color
Gray, Yellow
Sleeve Material
Rhino Yarn
Standards
ANSI 105:2016
Anti-Static
Anti-Static Not Included
Sleeve Construction
Seamless Knit
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Length 22 in, Sleeve Material Rhino Yarn, Color Gray, Yellow, Standards ANSI 105:2016, Anti-Static Anti-Static Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.