Shock Indicating Label, White, PK200
Mfr # 26120
Zoro # G0506722
product price: $85.39
/pk 200, $0.43/ea
Free Shipping & Returns
Key Features
Label Height
8 3/4 in
Label Width
5 3/4 in
Label Finish
Laminated
Language
Chinese, English, Japanese, Korean
Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26120
Zoro #
G0506722
UPC #
-
Country of Origin
Mexico
Dimensions
Label Height
8 3/4 in
Label Width
5 3/4 in
Details
Item
Shock Indicating Label
Label Finish
Laminated
Language
Chinese, English, Japanese, Korean
Background Color
White
Tilt Indicator Type
Tilt Indicator Companion
Status When Shipped
Armable
Max. Operating Temp.
140 Degrees F
Label Material
Self Adhesive Paper
Min. Operating Temp.
-13 Degrees F
Adhesive Material
Acrylic
Shelf Life
2 yr
Type of Damage Indicated
Tilt
Message Color
Black
Resettable
Not Resettable
Temperature Range
-10 Degrees to 90 Degrees C
Operating Temperature - Minimum
-13 Degrees F
Description
Shock Indicating Label, Tilt Indicator Type Tilt Indicator Companion, Resettable Not Resettable, Label Width 5 3/4 in, Label Height 8 3/4 in, Temperature Range -10 Degrees to 90 Degrees C, Angle Sensitivity Not Applicable, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language Chinese, English, Japanese, Korean, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.