Shop TIMBER TUFF
See all product information
Create Account
TMW-09 Loggers Safety Helmet
- Mfr # TMW-09
- Zoro # G103896781
product price:Â
$
85.89
/ea
Key Features
Color
High-Visibility Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMW-09
- Zoro #
- G103896781
- UPC #
- 732393002780
- Country of Origin
- China
- Color
- High-Visibility Lime
Description
Timber Tuff is the leading manufacturer of high-quality industrial products. We offer products to enhance your outdoor experience. Our product line includes Timber Jack with fibreglass handle, Log Dolly with Skidding Arch, Swivel Grab Skidding Tongs, Stand-Up Inflatable, and chainsaw. Our range of tools has modelled for use by hand, Skid Loaders or Small Tractors. We pride ourselves by manufacturing high standard goods.
Features- High visibility hard hat offer excellent protection
- Nylon visor shield for keeping out dust and debris
- Adjustable ear protectors for max comfort
- ANSI approved
- Dimension: 10.3" H x 7.2" W x 12.8" L
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.